missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C/L™ Analog Variable-Speed Pump with Single-Channel Pump Head for Microbore Tubing
New head design provides more positive tubing retention and improved flow performance
Specifications
Certifications/Compliance | 2011/65/EU (RoHS Directive), CCC, CE, cUL, EN 61326 1/A2: 2001 (EMC Directive), EN 809 (EU Machinery Directive), UL |
---|---|
Channels | 1 |
Control Type | Variable-Speed |
Display Type | LED |
Enclosure Rating | IP 22 |
Description
New head design provides more positive tubing retention and improved flow performance
- Separate 1-turn speed control and CW/OFF/CCW switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction ”Max” button runs pump at 100% of maximum rpm—use to prime or to rapidly flush tubing
- Reversible permanent magnet DC motor for pumping fluid in either direction
- Remote start/stop control available using contact closure connection on back of the pump
- Pumps accept continuous lengths of microbore tubing for a clean, uninterrupted flow path with no fittings
Specifications
2011/65/EU (RoHS Directive), CCC, CE, cUL, EN 61326 1/A2: 2001 (EMC Directive), EN 809 (EU Machinery Directive), UL | |
Variable-Speed | |
IP 22 | |
Yes | |
C/L™ Single-Channel | |
Separate single-turn | |
32°F | |
+32 °F | |
177.8 mm | |
88.9 mm |
1 | |
LED | |
15 psig | |
Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications | |
Reversible permanent magnet DC | |
105°F | |
+105 °F | |
17.8 x 9.5 x 8.9 cm | |
88.9 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title