missing translation for 'onlineSavingsMsg'
Learn More

IKA™ C-MAG HS 10 Digital Magnetic Stirrer with Heating
GREENER_CHOICE

Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.

Brand:  IKA™ 0004240402

1053.56 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 16298181

  • 1240.00 € / Each
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Powerful motor for stirring quantities of up to 15 L (H2O)
  • Simultaneous digital display of target and actual temperatures via LCD display
  • Directly connection for a PT 1000 temperature sensor enable a precise temperature control (included in delivery)
  • Control accuracy in medium +/- 0.5 K (in combination with PT 1000)
  • Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor
  • 3 operating modes to choose (standard, safe, adjustment protection)
  • Fixed safety circuit of 550°C
  • Hot Top indicator – hot surface warning to prevent burns
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
Specifications

Specifications

Ceramic
100 to 1500 rpm
Turning Knob
50/60 Hz
15 L
1
LCD
230 V
260 mm
50°C to 500°C
Input: 1520 W; Heat Output: 1500 W
UK-Style
415 x 300 x 105 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.