missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Cabinet for Chemicals CS-PHOENIX

Safe and proper storage of non-flammable chemicals and toxic substances in working areas

Brand:  asecos™ 3049704130518

 View more versions of this product

Product Code. 15549090

  • 1860.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

For indoor use only

This item is not returnable. View return policy

Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • Space saving folding doors: less required space in front of the cabinet while doors are open
  • No unauthorised use: doors lockable with cylinder locking (integrated in the turning handle)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: natural ventilation due to ventilation openings at the cabinet bottom, ready for connection to a technical exhaust system
  • Certificates: EN 16121/16122 conformity
Specifications

Specifications

DIN EN 16121/16122 conformity
520 mm
Tall
520 x 1055 x 1950 mm
Safe and proper storage of non-flammable chemicals and toxic substances in working areas
1835 mm
2
Pull-out
174 kg
996 mm
Steel
6 x pull-out shelf (sheet steel powder-coated/PP)
493 mm
493 x 996 x 1835 mm
Folding
1950 mm
CS.195.105.FD
6
Powder-coated textured
1055 mm
Gray
Cabinet for chemicals
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions