missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Safety Stand for Overhead Stirrers
Wide base and H configuration Safety Stand gives superior stability when agitating viscous materials. For use with Caframo™ High Torque and Light Torque Overhead Stirrers.
271.00 € - 358.00 €
Specifications
For Use With (Equipment) | Overhead Stirrer |
---|---|
Coating | Chemical-resistant Epoxy Paint |
Material | Cast Zinc, Aluminum |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
12987096
|
Caframo™
A110 |
Safety Lab Stand |
358.00 €
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
12997096
|
Caframo™
A110BASE |
Safety Lab Stand Base |
271.00 €
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
Description
- Safety Stand for High Torque and Light Torque Overhead Stirrers
- Cast zinc-aluminum alloy coated H base with chemical resistant epoxy paint
- Includes allen key
- Two level adjustment knobs
Specifications
Overhead Stirrer | |
Chemical-resistant Epoxy Paint | |
Cast Zinc, Aluminum |