Learn More
Thermo Scientific™ Calibration Accessories for AQ7100 and AQ8100 Spectrophotometers
Check the performance and accuracy of your spectrophotometer right in your own laboratory using the Thermo Scientific™ SPECTRONIC Standards, and holder.
Brand: Thermo Scientific™ AQX1FLTRHDR
Description
Calibration standards and film / filter holders ensure the accuracy of your AquaMate 7100 and 8100 Spectrophotometers. Check the performance and accuracy of your spectrophotometer right in your own laboratory using the Thermo Scientific™ SPECTRONIC Standards, and holder.
Sold separately, calibration standards and film / filter holders insure the accuracy of your AquaMate 7100 and 8100 Spectrophotometers.
Part number 840-253100 Includes:
Set of 7 glass pieces mounted in metal frames sized to fit standard square cuvette holders.
- Four calibrated neutral density glass standards for checking photometric accuracy at nominal values of 0.3A, 0.5A, 1A and 1.5A◦Standards are calibrated at 440.0n, 465.0nm, 546.1nm, 590.0nm and 635.0nm
- One calibrated standard for checking wavelength accuracy at nominal wavelengths on 400nm, 522nm and 777nm◦The symmetry of the peaks means that tests of wavelength accuracy are independent of the spectral bandwidth (between 1nm and 10nm) of the instrument being tested
- filter for checking stray light in UV-Vis instruments at 220nm
- 1 filter for checking stray light in Vis instruments at 400nm
- Each set of SPECTRONIC Standards is individually tested and certified to be accurate, with values traceable to the National Institute of Standards and Technology (NIST) or other Primary Standards
- Filters are supplied in a tough plastic storage container
Recalibration service is available from Thermo Fisher Scientific. Recommended recalibration interval is two years
Part Number AQX1FLTRHDR includes:
Film/Filter holder filters/lenses up to 50 mm long x 80 mm tall x 10 mm thick for Orion™ AquaMate 7100 & 8100 Spectrophotometers
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Sample holder for film/filter, assembled in a removable sample compartment liner | |
Orion AquaMate 7100 & 8100 Spectrophotometers | |
1 Film / Filter Holder |
Sample Holder for Film/Filter | |
Filters/lenses up to 50 mm long, 80 mm tall and 6 mm thick |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.