missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Calibration Test Plug, 0.0°C
Allows a user to check that the thermometer is accurate at 0°C ±0.4°C. Hanna Instruments™ Calibration Test Plug, 0.0°C is suitable for use with the HI-93510 Waterproof Thermistor Thermometer.
Brand: Hanna Instruments™ HI76200CC
This item is not returnable.
View return policy
Description
Hanna calibration test keys allow a quick calibration check of the thermistor thermometer by simply connecting the key to the meter and verifying that the reading is within the key value of ±0.4°C.Specifications
Thermometer calibration | |
Calibration Test Plug | |
Yes | |
±0.4°C |
Tag with serial number, Phono (RCA) Connector | |
Calibration test key at 0.0°C | |
Thermometers |