missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fistreem International™ Calypso Ultrapure Water Still
Provides many of the proven features of the high-performance Cyclon Still at an economical price. Fistreem International™ Calypso Ultrapure Water Still is available with 2L/hr or 4L/hr outputs and can be bench or wall mounted.
3270.00 € - 3310.00 €
Specifications
Dimensions (L x W x H) | 790 x 260 x 325 mm |
---|---|
Inlet Pressure | 70 to 560 kPa 10 to 80 lbf.in-² |
Product Code | Brand | Output Flow Rate | Voltage | Wattage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Output Flow Rate | Voltage | Wattage | Price | Quantity & Availability | |||
13166020
|
Fistreem International™
WCA004.MH1.7 |
4 L/hr. | 240 V | 3.0 kW |
3310.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
13126020
|
Fistreem International™
WCA002.MH1.7 |
2 L/hr. | 240 V | 1.8 kW |
3270.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
13136020
|
Fistreem International™
WCA002.MH1.4 |
2 L/hr. | 220 V | 1.8 kW |
3270.00 €
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
Description
- Full featured.
- Economical.
- Available with 2L/hr or 4L/hr outputs.
- Patented 'cyclonic' vapor trap for highest quality, pyrogen-free water.
- Borosilicate glass construction.
- Durable, silica-sheathed heating elements.
- Can be connected directly to a mains tap supply, or a pre-treated water supply.
- Automatic flow controller governs water consumption rate and allows unit to be used over a wide tap water pressure range.
- In the pre-treated mode, purified water is fed directly to the boiler and tap water is used for cooling purposes only.
- Supplied with a polyethylene level sensor that automatically shuts off power and input water whenever the reservoir is full, enabling safe, unattended operation.
- Offered with an optional reservoir tank that allows a reserve of up to 30 liters storage capacity.
- Polyethylene liner is fitted with a bacterial air filter, fast flow tap and contents sight tube and provides a convenient and compact collection system.
- Automatic shut off is provided by still controls.
- High temperature cut-off protects the heaters in the event of water failure while operator safety is assured through totally enclosed glassware.
- Fitted with a boiler drain valve for easy cleaning. Cleaning solution is simply introduced into the boiler via the constant level device - no dismantling is necessary.
- Bench or wall mountable and supplied with all necessary connection hoses and wall brackets.
Specifications
790 x 260 x 325 mm | |
70 to 560 kPa 10 to 80 lbf.in-² |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title