missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Capillary Tubes, Both Ends Open
Click to view available options
Length (Metric):
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Outer:
1 mm
1.35 mm
1.55 mm
2.35 mm
Unit Size:
Pack of 1000
Pack of 250
Description
- Both ends open
- Available in a wide range of diameters/lengths
Specifications
Specifications
| Diameter (Metric) Inner | 0.95 mm |
| Diameter (Metric) Outer | 1.35 mm |
| Tube Style | Both ends open |
| Length (Metric) | 80 mm |
| Type | Capillary Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction