missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily.
Brand: Thermo Scientific™
44186.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.
Enhanced Productivity
- Increase throughput by capping and decapping an entire rack at a time in approximately 10 seconds
- Automatically remove and replace caps on tubes of differing heights, even in the same rack, as well as tubes not properly seated in racks
- Completely replace manual capping and decapping methods
Superior Sample Protection
- Caps all tubes in a rack to the optimal torque level, maintaining sample integrity and preventing sample loss during storage
- Safety features ensure racks are loaded in the correct orientation and that caps are not cross-threaded or overtightened
- Drip tray prevents cross contamination of samples during addition and removal of tube racks
- Internal construction ensures debris is not introduced into uncapped tubes
Ease of Use
- The simple, four-button user interface enables laboratory personnel of any level to operate the instrument
- Easily integrated into automated systems
- Easily maintained and able to process up to a million tubes before requiring preventative maintenance
Specifications
Nalgene Style External Thread Cryostorage Tubes | |
50/60 Hz | |
Capper/Decapper | |
Capper/Decapper | |
110 to 240V 50/60Hz | |
45 kg | |
1 | |
110/240 V |
Nalgene external thread cryostorage tubes | |
Approx. 10 Seconds per Cycle (Cap or Decap) | |
24-Channel | |
14.2 x 12.9 x 22 in. (32.8 x 36.0 x 56.0 cm) | |
97 lb. | |
1 | |
Manual via Push Buttons |