missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial 12 x 75mm Round Bottom Sample Tubes
GREENER_CHOICE

Use these capitol vial 12 x 75mm round bottom sample tubes for general sample collection, storage and transport.

117.00 €

Specifications

Diameter (Metric) Outer 12 mm
No. per Case 1000
Style Round-bottom
Height (Metric) 75 mm
View More Specs

Products 1
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
17165301
GREENER_CHOICE
View Documents
Thermo Scientific™
S40122
Polypropylene sample tube w/o cap
117.00 €
Pack of 1000
Estimated Shipment: 03-03-2025
to see stock.
Add to basket
 
Description

Description

Use Thermo Scientific™ Capitol Vial 12 x 75mm Round Bottom Sample Tubes for sample collection, storage and transport. Tubes are non-sterile.

Tube Features

  • Virgin, food grade polypropylene
  • Compatible with plug cap: M995133

Ordering:

1000 vials per case

Specifications

Specifications

12 mm
1000
Round-bottom
75 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.