missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
GREENER_CHOICE

Product Code. 15618528
Click to view available options
Color:
Black
Clear
Dark Orange
Evergreen
Frego Red
Gold
Light Brown
Light Orange
Light Red
Lime
Natural
Pink
Purple
Red
Royal Blue
Silver
Sky Blue
Turquoise
White
Wine
Yellow
Style:
High Profile
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Tamper-evident
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.0 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
Unit Size:
Pack of 100
Pack of 150
Pack of 175
Pack of 240
Pack of 250
Pack of 400
Pack of 600
This item is not returnable. View return policy

Product Code. 15618528

Brand: Thermo Scientific™ 03CLFREGORED

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • 100% FDA approved food grade polypropylene
  • Aseptic, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2.5 to 8 oz.

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY

Specifications

Description 3 oz. (90mL); Frego Red
Diameter (Metric) Inner 33 mm
Color Frego Red
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 90 mL
No. per Case 400
Style Standard
Volume (English) 3 oz.
Closure Type Flip Top
Height (Metric) 95 mm
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Polypropylene Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.