missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers
GREENER_CHOICE

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Brand:  Thermo Scientific™ 02PURPLE

 View more versions of this product

Product Code. 15628518

  • 184.00 € / Pack of 600
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food-grade polypropylene vials
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
  • 0.9 I.D. x 3.3in.L (23 x 84mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.9 in.
Purple
Sterile
3.3 in.
60 mL
84 mm
FDA Compliant
23 mm
Polypropylene
60 mL
FDA approved
Flip Top
600 Cs.
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers