Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers
Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
Brand: Thermo Scientific™ 2.5CL
268.63 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
Features:
- 100% FDA-approved food grade polypropylene
- Aseptic, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2.5 to 8 oz.
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
2.5 oz. (74mL); Natural | |
Natural | |
Non-sterile | |
400 | |
2.5 oz. | |
50 mm | |
Polypropylene Container |
50 mm | |
Polypropylene | |
74 mL | |
Standard | |
Flip Top | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |