Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
Brand: Thermo Scientific™ 03CLYELLOW
155.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
- 100% FDA approved food grade polypropylene
- Aseptic, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2.5 to 8 oz.
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
3 oz. (90mL); Yellow | |
Natural | |
Non-sterile | |
400 | |
3 oz. | |
95 mm | |
Polypropylene Container |
33 mm | |
Polypropylene | |
90 mL | |
Standard | |
Flip Top | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.