missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers
GREENER_CHOICE

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Brand:  Thermo Scientific™ 02 PINK

 View more versions of this product

Product Code. 17105261

  • 174.00 € / Pack of 600
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food-grade polypropylene vials
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
  • 0.9 I.D. x 3.3in.L (23 x 84mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pink
23 mm
Polypropylene
60 mL
FDA approved
60 mL
84 mm
FDA Compliant
0.9 in.
Pink
Sterile
3.3 in.
2.0 oz.
Flip Top
1 Ea.
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers