missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Brand:  Thermo Scientific™ 03CLGOLD

 View more versions of this product

Product Code. 17185261

  • 153.00 € / Pack of 400
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • 100% FDA approved food grade polypropylene
  • Aseptic, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2.5 to 8 oz.

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 oz. (90mL); Gold
Natural
Non-sterile
400
3 oz.
95 mm
Polypropylene Container
33 mm
Polypropylene
90 mL
Standard
Flip Top
Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers