missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers
GREENER_CHOICE

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Brand:  Thermo Scientific™ 04HP105B-WHITE

 View more versions of this product

Product Code. 17185271

  • 196.00 € / Pack of 240
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

Features:

  • 100% FDA-approved food grade polypropylene
  • Aseptic, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2.5 to 8 oz.

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 oz. (118 mL); High Profile; White
Natural
Non-sterile
250
4 oz.
90 mm
Polypropylene Container
43 mm
Polypropylene
118 mL
High Profile
Flip Top
Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers