missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
Click to view available options
Color:
Black
Clear
Dark Orange
Evergreen
Frego Red
Gold
Light Brown
Light Orange
Light Red
Lime
Natural
Pink
Purple
Red
Royal Blue
Silver
Sky Blue
Turquoise
White
Wine
Yellow
Style:
High Profile
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Tamper-evident
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.0 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
Unit Size:
Pack of 100
Pack of 150
Pack of 175
Pack of 240
Pack of 250
Pack of 400
Pack of 600
Description
Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
- Aseptic, airtight and leakproof construction
- 100% FDA-approved food-grade polypropylene vials
- Permanent hinge lid allows easy one-handed opening of vial
- Shoulderless, liner-less containers
- 0.9 I.D. x 3.3in.L (23 x 84mm)
- Available in 22 different colors
Ordering Information:
Case of 600
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Spécification
Spécification
| Description | Light Orange |
| Diameter (English) Inner | 0.9 in. |
| Diameter (Metric) Inner | 23 mm |
| Color | Light Orange |
| Material | Polypropylene |
| Sterility | Sterile |
| Volume (Metric) | 0.044 mL |
| Height (English) | 3.3 in. |
| Style | Standard |
| Volume (English) | 2.0 oz. |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu