missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial Veterinary Specimen Vials
Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials
Brand: Thermo Scientific™ VETHC500
127.30 EUR valid until 2024-12-31
Use promo code "21960" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Scientific™ Capitol Vial Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.
Features:
- Used commonly for infection control of mastitis and veterinary specimen collection
- Collect and transport biopsies, and urine and blood samples
Specifications
High-clarity Polypropylene; 0.44 oz. (13 mL); 500/Cs. | |
High Clarity Polypropylene | |
13 mL | |
500 | |
Flip Top | |
Specimen Collection and Transport Tube |
14 mm | |
Non-sterile | |
Veterinary Specimens | |
0.44 oz. | |
95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction