missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Caps for Nunclon™ Delta Flasks
missing translation for 'orderingAttributeHoverText'
For Use With (Equipment):
175 cm² EasY Flask
175/185/500 cm² Nunclon Delta Flask
25 cm² EasY Flask
25 cm² Nunclon Delta Flask
75 cm² EasY Flask
80 cm² Nunclon Delta Flask
missing translation for 'unitSize'
Pack of 100
Descrizione
Protect your valuable cell culture samples. These caps for Thermo Scientific™ Nunclon™ Delta Flasks are offered in two styles—vent/close (solid) and filter—to meet your application needs.
Vent/close Caps
- EasY Flask vent/close caps feature a "Y" mark that allows visual verification
- Vent position easily distinguised even what flasks are stacked in incubators
- Filter membrane provides effective barrier against microorganisms
- Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
- Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
- Sterilized by gamma irradiation and certified to be nonpyrogenic
- Case of 100
Specifica
Specifica
| Closure Color | Blue |
| Description | Sterile, HDPE closure |
| Material | HDPE |
| For Use With (Equipment) | 175/185/500 cm² Nunclon Delta Flask |
| No. per Case | 100 |
| No. per Pack | 1 |
| Product Type | Filter cap |
| Sterility | Sterile |
| Class | Class VI |
| Closure Type | Filter |
| Vedi altri risultati |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto