missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair 321 Smart Fume Hood
Erlab™ Captair 321 Smart Fume Hoods are designed with a simple and innovative way of communication to let you know the hood is protecting you and in optimal working order.
Specifications
Product Type | Ductless Filtering Fume Hood |
---|---|
Certifications/Compliance | AFNOR NF X 15-211:2009 : France - BS 7989 : England DIN 12 927 : Germany - EN 1822 : 1998 (HEPA H14 & ULPA U17 Filters) - CE Marking |
Depth (Metric) | 620 mm |
Description | The oblong shape allows for proper containment and ergonomic mobility |
Flow Rate | 129 cfm |
Description
- Type C - Carbon filtration for gases and vapors
- Type P - Particulate filtration for powders
- Filter AS - For organic vapors
- Filter BE - Polyvalent for acid + organic vapors
- Filter F - For formaldehyde vapors
- Filter K - For ammonia vapors
- Filter HP - HEPA H14:99.995 % efficiency filtration of particles over 0.1 μm in size
- Corrosion resistant electro-galvanized steel coated with anti-acid polymer
- Air Face Velocity: 0.4 to 0.6 m/s - 79 fpm to 118 fpm
- Polypropylene Filtration Module
- Simple communication by LED pulsation system: fan settings, usage timer, fan failure, face velocity, automatic filter saturation detection
- 1 - 4 columns that can be configured to handle liquids, powders, or both
- App for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
- RJ45 cable connection
- Internal Lighting: LED lighting > 650 Lux
- Electronic Anemometer - Indicates the face velocity of the unit
Specifications
Ductless Filtering Fume Hood | |
620 mm | |
129 cfm | |
65 W | |
780 mm |
AFNOR NF X 15-211:2009 : France - BS 7989 : England DIN 12 927 : Germany - EN 1822 : 1998 (HEPA H14 & ULPA U17 Filters) - CE Marking | |
The oblong shape allows for proper containment and ergonomic mobility | |
50/60 Hz | |
90/220 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title