missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair 483 Smart Fume Hood

Erlab™ Captair 483 Smart Fume Hoods are designed with a simple and innovative way of communication to let you know the hood is protecting you and in optimal working order.

Specifications

Product Type Ductless Filtering Fume Hood
Certifications/Compliance AFNOR NF X 15-211:2009: France - BS 7989: England DIN 12 927:Germany - EN 1822:1998 (HEPA H14 & ULPA U17 Filters) - CE Marking
Depth (Metric) 749 mm
Description Total openings or reverso sash - Adjustable sash provides an ergonomic postion for the user when using large equipment without compromising containment
Flow Rate 388 cfm
View More Specs

Products 8 Description

Description

  • Type C - Carbon filtration for gases and vapors
  • Type P - Particulate filtration for powders
  • Filter AS - For organic vapors
  • Filter BE - Polyvalent for acid + organic vapors
  • Filter F - For formaldehyde vapors
  • Filter K - For ammonia vapors
  • Filter HP - HEPA H14:99.995 % efficiency filtration of particles over 0.1 μm in size
  • Corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Air Face Velocity: 0.4 to 0.6 m/s / 79 fpm to 118 fpm
  • Polypropylene Filtration Module
  • Simple communication by LED pulsation system: fan settings, usage timer, fan failure, face velocity, automatic filter saturation detection
  • 1 column that can be configured to handle liquids, powders, or both
  • For remote control to monitor the hood status, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
  • Connectivity RJ45 cable connection to view and change hood setting
  • Internal Lighting: LED lighting > 650 Lux
  • Hot-wire anemometer will alarm if the face velocity decreases
Specifications

Specifications

Ductless Filtering Fume Hood
749 mm
388 cfm
160 W
1280 mm
AFNOR NF X 15-211:2009: France - BS 7989: England DIN 12 927:Germany - EN 1822:1998 (HEPA H14 & ULPA U17 Filters) - CE Marking
Total openings or reverso sash - Adjustable sash provides an ergonomic postion for the user when using large equipment without compromising containment
50/60 Hz
90/220 V
Videos
SDS
Documents

Documents

Product Certifications