missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Carbol Fuchsin, pure
Click to view available options
Quantity:
5 g
25 g
100 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Infrared Spectrum | Authentic |
Lambda Max | (in water) about 542nm |
Grade | Pure |
Packaging | Glass bottle |
Suitability | (for microscopy) passes |
UV Spectrometry | Complies |
Color | Green |
Quantity | 5 g |
Physical Form | Crystalline Powder |
Chemical Name or Material | Carbol Fuchsin, A mixture of Basic Fuchsin and phenol. |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction