missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Carbon Chrome Steel Spheres

Product Code. p-8001897
Click to view available options
Diameter (Metric) Outer:
6 mm
12 mm
16 mm
18 mm
25 mm
Unit Size:
Pack of 10
Pack of 100
Pack of 25
Pack of 5
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 12403090

Brand: Azpack™ 12403090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Demonstrates Archimedes' Principle and other properties of physics and math. Azpack™ Carbon Chrome Steel Spheres are used mainly for educational purposes.

  • Manufactured from carbon chrome steel.
  • Available in a variety of sizes
  • Smooth, polished chrome surface
  • Round-shaped balls

Specifications

Material Carbon Chrome Steel
Size Dia: 12mm
Diameter (Metric) Outer 12 mm
Product Type Metal Ball
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.