missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swann-Morton™ Carbon Steel Scalpel Blades
Click to view available options
Size:
# 14
# 20
# 22A
# 27
# 36
60 x 10.96 mm
Major-Z
Unit Size:
Pack of 100
Pack of 50
Description
Use Swann Morton™ Carbon Steel Scalpel Blades in the operating room for precise cutting and repair.
- Carbon steel to BS EN 27740
- Handles and blades sold separately
Specifications
Specifications
| Blade Material | Carbon Steel |
| Product Type | Scalpel Blade |
| For Use With (Application) | Surgical, used by Pathologists and Morticians |
| Size | Major-Z |
| Sterility | Sterile |
| Quantity | 50/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction