missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Cryo Boxes with Water-Repellant Standard Coating

Product Code. 15222499
Click to view available options
Color:
Blue
White
Yellow
Length (Metric):
133 mm
134 mm
136 mm
Width (Metric):
67 mm
133 mm
136 mm
Height (Metric):
32 mm
50 mm
75 mm
100 mm
130 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 15222499

Brand: Ratiolab™ 5131501

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Combine these boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes with Water-Repellant Standard Coating are ideal for sample storage and transportation.

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes

Specifications

Color White
Material Cardboard
Type Cryo Box
For Use With (Application) Tubes from dia. 6mm to dia. 28.5mm
Holds 6 mm to 28.5 mm Diameter Tubes
Min. Temperature (Metric) -80°C
Quantity 10 Pack
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.