missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryoboxes, 133mm
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
Brand: Fisherbrand™ FB71261
55.13 EUR valid until 2025-12-31
Use promo code "24332" to get your promotional price.
Description
- Available with a water-repellent finish or with a waterproof plastic coating
- Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryoboxes can be used for larger vessels if the grid is removed
Specifications
2 mL | |
Cardboard | |
Cryo Box | |
10 Pack | |
133 x 133 x 50 mm | |
133 mm | |
50 mm |
White | |
Square | |
1 to 2 mL | |
133 x 133 mm | |
133 mm | |
133 mm | |
0.74 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cardboard Cryoboxes, 133mm > Color: White; Dimensions (L x W x H): 133 x 133 x 50mm
Spot an opportunity for improvement?Share a Content Correction