Learn More
Fisherbrand™ Cardboard Cryoboxes, 136mm
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
Brand: Fisherbrand™
144.03 EUR valid until 2024-12-31
Use promo code "21942" to get your promotional price.
Code : 46
Additional Details : Weight : 1.04400kg
Description
- Available with a water-repellent finish or with a waterproof plastic coating
- Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryoboxes can be used for larger vessels if the grid is removed
Specifications
5 mL | |
Cardboard | |
Cryo Box | |
136 x 136 mm | |
136 mm | |
136 mm | |
1.05 kg |
White | |
Square | |
10 Pack | |
136 x 136 x 100 mm | |
136 mm | |
100 mm |