missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryoboxes
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryo Boxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
Brand: Fisherbrand™ FB71435
36.74 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Available with a water-repellent finish or with a waterproof plastic coating
- Highest flexibility: Cryo Boxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryo Boxes can be used for larger vessels if the grid is removed
Specifications
White | |
Square | |
10 Pack | |
75 mm | |
50 mm |
Cardboard | |
Cryo Box | |
75 x 75 x 50 mm | |
75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction