missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Cardboard Cryoboxes
Wesbart cryogenic boxes are made from fibreboard cardboard and are water-repellent for longer durability.
2.98 € - 3.55 €
Specifications
Description | Cardboard Box with Dividers |
---|---|
Color | White |
Material | Cardboard |
Shape | Rectangle |
Type | Cryo Box |
Product Code | Brand | Dimensions (L x W x H) | Holds | Tube Array | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Holds | Tube Array | Price | Quantity & Availability | |||
17165034
|
Wesbart™
A1/81 |
133 x 133 x 35 mm | 81 Cryovials (1 to 2 mL) | 9 x 9 |
3.55 €
Each |
In Stock
Log in to see stock. |
|||
17155034
|
Wesbart™
A1/100 |
133 x 133 x 50 mm | 100 Cryovials (1 to 2 mL) | 10 x 10 |
2.98 €
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Cardboard boxes are specially made for the aluminum freezer racks.
- Dividers are available in different diameters.
Specifications
Cardboard Box with Dividers | |
Cardboard | |
Cryo Box | |
Non-sterile |
White | |
Rectangle | |
Grid Divider |