missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Cardboard Cryoboxes
Combine Tenak™ Cardboard Cryoboxes with different grid inserts for tubes from 6 to 28.5mm in diameter. Available in many colors, the highly flexible;boxes can be used for larger laboratory containers when removing the grid.
Brand: Tenak™ TE22010
This item is not returnable.
View return policy
Description
- Cardboard
- Temperature resistant down to -80°C
- Ideal for ultra-low temperature storage
Specifications
Blue | |
Square | |
Cryogenic Storage of Liquids | |
36 Pack | |
133 mm | |
50 mm |
Cardboard | |
Cryo Box | |
Dividers | |
133 x 133 x 50 mm | |
133 mm | |
3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction