missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Cardboard Cryoboxes
Combine Tenak™ Cardboard Cryoboxes with different grid inserts for tubes from 6 to 28.5mm in diameter. Available in many colors, the highly flexible;boxes can be used for larger laboratory containers when removing the grid.
Brand: Tenak™ TE22525
This item is not returnable.
View return policy
Description
- Cardboard
- Temperature resistant down to -80°C
- Ideal for ultra-low temperature storage
Specifications
White | |
Square | |
Cryogenic Storage of Liquids | |
36 Pack | |
136 mm | |
3.2 kg |
Cardboard | |
Cryo Box | |
-80°C | |
136 mm | |
75 mm |