missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Cardboard Cryoboxes
Shop All TENAK Products
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W x H):
75 x 75 mm
100 x 100 mm
133 x 133 x 32 mm
133 x 133 x 50 mm
133 x 133 x 52 mm
133 x 133 x 75 mm
136 x 136 x 32 mm
136 x 136 x 50 mm
136 x 136 x 75 mm
133 x 133 x 100 mm
133 x 133 x 130 mm
Includes:
10 x 10 Divider
9 x 9 Divider
Dividers
Unit Size:
Pack of 36
Description
- Cardboard
- Temperature resistant down to -80°C
- Ideal for ultra-low temperature storage
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| For Use With (Application) | Cryogenic Storage of Liquids |
| Includes | Dividers |
| Quantity | 36 Pack |
| Dimensions (L x W x H) | 133 x 133 x 100 mm |
| Length (Metric) | 133 mm |
| Width (Metric) | 133 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering