missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Cardboard Cryoboxes

Product Code. 15290604 Shop All TENAK Products
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Dimensions (L x W x H):
75 x 75 mm
100 x 100 mm
133 x 133 x 32 mm
133 x 133 x 50 mm
133 x 133 x 52 mm
133 x 133 x 75 mm
136 x 136 x 32 mm
136 x 136 x 50 mm
136 x 136 x 75 mm
133 x 133 x 100 mm
133 x 133 x 130 mm
Includes:
10 x 10 Divider
9 x 9 Divider
Dividers
Unit Size:
Pack of 36
This item is not returnable. View return policy

Product Code. 15290604

Brand: Tenak™ TE22560

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine Tenak™ Cardboard Cryoboxes with different grid inserts for tubes from 6 to 28.5mm in diameter. Available in many colors, the highly flexible;boxes can be used for larger laboratory containers when removing the grid.

  • Cardboard
  • Temperature resistant down to -80°C
  • Ideal for ultra-low temperature storage

Specifications

Color White
Material Cardboard
Shape Square
Type Cryo Box
For Use With (Application) Cryogenic Storage of Liquids
Includes 9 x 9 Divider
Quantity 36 Pack
Dimensions (L x W x H) 133 x 133 x 130 mm
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 130 mm
Weight (Metric) 0.11 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.