missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Cardboard Cryogenic Vial Box Partition, 7 x 7
GREENER_CHOICE

Creates a 49-well interior configuration (well diameter 17.5 mm) for cryogenic storage of 1.5 / 2.0 mL vials in mechanical freezers or vapor phase LN2.

Brand:  Heathrow Scientific™ HS2860G

Product Code. 15740039

  • 32.20 € / Pack of 12
Estimated Shipment: 29-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Store in mechanical freezers or vapor phase LN2, -196°C
  • Color coded boxes allow for easy identification and sorting purposes
  • Bottom vent holes allow quicker circulation and removal of cold air, vapor or LN2
  • All box footprints are 13.3 x 13.3 cm, select from two different heights
  • Must use tubes capable of being stored at the required temperature of the user
  • Not recommended for autoclaving.
  • Partitions and Boxes/Lids must be ordered separately
Specifications

Specifications

White
Square
Cryogenic Storage
49 (17.5 mm Diameter Vials)
7 x 7
13.3 cm
17.5 mm
Cardboard
Vial Box Partition
Cardboard Cryogenic Storage Box and Lid
12 Pack
13.3 x 13.3 cm
13.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers