missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Grid Inserts

Combine these grid inserts with Cryo Boxes for ultra-low temperature storage. Ratiolab™ Cardboard Grid Inserts are ideal for sample storage and transportation.

Brand:  Ratiolab™ 5120137

 View more versions of this product

Product Code. 11807872

  • 26.35 € / Pack of 10
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes
Specifications

Specifications

10
Grid Insert
Sample storage tubes
133mm
6 x 6
Cardboard
Sample storage
65mm
133mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers