missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryobox Inserts, 133mm

Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.

Brand:  Fisherbrand™ CRY-OFF-835C

Product Code. 12707135

  • 67.45 € / Pack of 10
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
Specifications

Specifications

10 Pack
Cryo Box Insert
Sample Storage Tubes
133mm
9 x 9
Cardboard
Sample storage
75 mm
133mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.