Learn More
Fisherbrand™ Cardboard Cryobox Inserts, 136mm
Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.80000kg
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
Specifications
10 Pack | |
0.2 - 50mL | |
White | |
133mm |
Storage Box | |
50mm | |
133mm | |
16 x 16 |