missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cardboard Tube Storage Box Partition 16 Well, 50 mL Tubes, White

The Cardboard Partition is for organization of small samples and tubes.
Brand: Heathrow Scientific™ HS2860P
This item is not returnable.
View return policy
Description
- Partition is for 50 mL Tubes
- 16 Wells (29.5 mm well dia.)
- 4 x 4 array
Specifications
Cardboard Tube Storage Box Partition | |
Cardboard | |
Insert Grid | |
Tubes | |
5.65 in. | |
5.65 in. | |
4.25 in. | |
29.5 mm |
White | |
Square | |
Tubes | |
4 x 4 | |
14.35 cm | |
14.35 cm | |
10.80 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ Cardboard Tube Storage Box Partition 16 Well, 50 mL Tubes, White > Cardboard Tube Storage Box Partition 16 Well, 50 mL Tubes; Color: White
Spot an opportunity for improvement?Share a Content Correction