missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Paper Self-Seal Pouches
No need to heat seal
Brand: Cardinal Health™ 92152-GXP
This item is not returnable.
View return policy
Description
No need to heat seal
- Extra-strength adhesive provides heat-seal performance with self-seal convenience
- Blue fracture-resistant film and high-strength surgical-grade paper provide adequate breathability and required sterile barrier
- Peelable, low-lint design
- Dual-chemical indicators visually identify packages that have been exposed to either steam or EtO sterilization
Specifications
Sterilization Pouch | |
Autoclavable | |
White | |
Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization | |
Paper | |
15 x 12 in. (38.1 x 30.5 cm) | |
38.1 cm | |
30.5 cm |
With adhesive | |
Self-seal | |
Single-use | |
Blue film | |
Non-sterile | |
15 in. | |
12 in. |