missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-505 Refrigerated Heating Bath Circulator

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

Brand:  HUBER 2044.0001.01

12093.34 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 13331499

  • 14350.00 € / Each
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

CC-505 with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -50°C to 200°C
  • Cooling capacity (20°C): 1.2kW
  • Cooling capacity (0°C): 1kW
  • Cooling capacity (-40°C): 0.15kW
  • Heating capacity: 1,3 - 1,6 kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 220-240V 1∼/2∼ 50/60Hz
Specifications

Specifications

100°C at 1.2 kW, 20°C at 1.2 kW, 0°C at 1°CkW, to 20°C at 0.6°CkW, to 40°C (at 0.15 kW)
-50°C to +200°C
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
CC-505
3/FL
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
764 mm
220/240 V
Circulation
TFT
1.3 - 1.6 kW
25 L/min ; 0.7 bar Pressure, 18,5 L/min ; 0.4 bar Suction
±0.02°C
410 mm
65 kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers