missing translation for 'onlineSavingsMsg'
Learn More

CCS Viscosity Standard, ASTM D 5293 and SAE Specification J307, Paragon Scientific™

Product Code. 16000182
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
This item is not returnable. View return policy

Product Code. 16000182

Brand: Paragon Scientific CL13

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified CCS viscosity standards are for the calibration and verification of analytical equipment used in Cold Cranking Simulator (CCS) testing to ASTM D5293 and SAE Specification J300.

  • Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
  • Full Traceability to National Standards
  • Ensures full compliance to ASTM & IP test method protocol
  • Manufactured in the United Kingdom
  • 2 year shelf life

Specifications

Packaging Glass Amber Bottle
Certificate of Analysis Yes
Physical Form Liquid
Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.