missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLMASTER™ Polystyrene Roller Bottles with Ribbed Surface – Short Form

Product Code. 10070342
Click to view available options
No. per Pack:
24
No. per Case:
24
This item is not returnable. View return policy
This item is not returnable. View return policy

For use in cell culture. Greiner Bio-One CELLMASTER™ Polystyrene Roller Bottles with Ribbed Surface – Short Form gives stability and transparency and features safety cap.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Safety screw cap guarantees tightly closed, co
TRUSTED_SUSTAINABILITY

Specifications

Bottle Surface Ribbed
Capacity (Metric) 2550 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
Material Polystyrene
No. per Case 24
No. per Pack 24
Sterility Sterile
Cell Growth Area 1700cm2
Certified USP Class VI end product testing
Format Short form
Surface Treatment TC Treated
Height (Metric) 271 mm
Product Type Roller Bottle
Height (English) 10.6 in.
Diameter (Metric) 122 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.