missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates
For high-throughput screening in cell based test systems.
Brand: Greiner Bio-One 662165
This item is not returnable.
View return policy
Description
- Improved cell adhesion through physical surface (TC) treatment
- High transparency
- Low autofluorescence
- Condensation ring lids enable optimal gas exchange
- Single position lids prevent cross-contamination
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic. | |
Closure Included | |
Not Autoclavable | |
1.5 mL (Well) | |
1.9 sq. cm | |
Chimney | |
CellStar | |
0.5 to 1.5 mL | |
Yes | |
120 | |
5/Pk., 120/Cs. | |
-20°C to +60°C | |
128 mm | |
19 mm |
Clear | |
Polystyrene | |
Flat | |
Clear | |
Polystyrene | |
Sterile | |
Multi-well Cell Culture Plate | |
24 | |
Lid | |
5 | |
Yes | |
128 x 85 x 19 mm | |
85 mm |