missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Test Tubes
Manufactured from polypropylene for excellent thermal, mechanical and chemical resistance. Greiner Bio-One™ CELLSTARTest Tubes are recommended for the storage of chemical and biological samples.
119.21 €
Specifications
Closure Color | Blue |
---|---|
Color | Natural |
Material | Polypropylene |
For Use With | For the storage of chemical and biological samples |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Packaging | Diameter (Metric) | Max. RCF | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Packaging | Diameter (Metric) | Max. RCF | Price | Quantity & Availability | |||
10480623
|
Greiner Bio-One
210261 |
50 mL | 25/Pk. | 30 mm | 2800 x g |
119.21 €
Pack of 450 |
In Stock
Log in to see stock. ![]() |
|||
Description
- Free of detectable DNase, RNase and human DNA
- Non-pyrogenic, non-cytotoxic
- Blue screw cap, blue graduations, and white writing area
- Sterile
Specifications
Blue | |
Polypropylene | |
Sterile | |
Yes |
Natural | |
For the storage of chemical and biological samples | |
Conical |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One CELLSTAR Test Tubes