missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170i, Non-Segmented Inner Door, Oxygen Control, Water and Humidity Monitoring Copper Package

CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.

Brand:  Eppendorf™ 6731001812

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16396345

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Oxygen control
  • Water and humidity monitoring packaging
  • Copper package (chamber, shelves and water tray)
  • Non-segmented inner door
  • 180° HTD (standard with C170i)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

170 L
IR Sensor
GB
VisioNize™ touch interface
ZrO2 (zirconium dioxide)
44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.)
220 to 240 V, 50/60 Hz
Stainless Steel
Yes
Ambient +4° to 50°C
Right-Sided Handle
2
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.