missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170i, Non-Segmented Inner Door, Water-Level Monitoring

CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.

13110.00 €

Specifications

Capacity (Metric) 170 L
Chamber Material Stainless Steel
CO2 Sensor Technology IR Sensor
Temperature Range (Metric) Ambient +4° to 50°C
Display VisioNize™ touch interface
View More Specs

Products 2
Product Code Brand Plug Type Door Style Price Quantity & Availability  
Product Code Brand Plug Type Door Style Price Quantity & Availability  
16316325
View accessory products View Documents Promotion Details
Eppendorf™
6731000212
13110.00 €
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
16336325
View accessory products View Documents Promotion Details
Eppendorf™
6731000222
JP Left-Sided Handle
13110.00 €
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Water-level monitoring
  • Advanced user Interface and front USB-ports
  • Fan-less design, smart racking system and innovative insulation concept
  • New magnetic door locking concept for outer and inner doors
  • Seamless chamber, easy disassembling
  • 180°C High Temperature Disinfection (HTD) with protocol, no internal HEPA-filters
  • Customizable tasks and alarms
  • Standard building management system and VisioNize connected lab
  • Vibration and turbulence protection
Specifications

Specifications

170 L
IR Sensor
VisioNize™ touch interface
2
71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.)
Stainless Steel
Ambient +4° to 50°C
ZrO2 (zirconium dioxide)
44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.)
220 to 240 V, 50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications