missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Centrifugation Polypropylene Bio-Bottles
Click to view available options
Capacity (Metric):
180 mL
400 mL
Description
Use these polypropylene screw cap closure bio-bottles for centrifugation compatibility with round buckets as in the Thermo Scientific™ TX-400 Rotor.
- With screw cap
- The 180mL Bio-Bottles (75-003-800) are compatible with Round Buckets for Thermo Scientific TX-200 Rotor (75-003-569)
- The 400mL Bio-Bottles (75-007-585) are compatible with Round Buckets for Thermo Scientific TX-400 Rotor (75-003-655)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 12 x 180 mL |
Capacity (Metric) | 180 mL |
Color | Clear |
Material | Polypropylene |
Shape | Round |
Product Type | Centrifuge Bottle |
For Use With (Equipment) | Round Bucket for Thermo Scientific TX-200 Rotor |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'