missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Centrifugation Polypropylene Bio-Bottles
Use these polypropylene screw cap closure bio-bottles for compatibility with round-bucket centrifuge systems.
332.00 € - 346.00 €
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
Shape | Round |
Product Type | Centrifuge Bottle |
Closure Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10536434
|
Thermo Scientific™
75003800 |
180 mL |
346.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10482525
|
Thermo Scientific™
75007585 |
400 mL |
332.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
Description
Use these polypropylene screw cap closure bio-bottles for centrifugation compatibility with round buckets as in the Thermo Scientific™ TX-400 Rotor.
- With screw cap
- The 180mL Bio-Bottles (75-003-800) are compatible with Round Buckets for Thermo Scientific TX-200 Rotor (75-003-569)
- The 400mL Bio-Bottles (75-007-585) are compatible with Round Buckets for Thermo Scientific TX-400 Rotor (75-003-655)
Specifications
Clear | |
Round | |
Polypropylene |
Polypropylene | |
Centrifuge Bottle | |
Screw Cap |