missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5425/5425 R
BIOPHARMAGREENER_CHOICE

Product Code. 15801655 Shop All Eppendorf Products
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz
230V/50–60Hz (EU)
230V/50–60Hz (GB)
Model:
Centrifuge 5425
Centrifuge 5425 (EU-IVD)
Centrifuge 5425 R
Centrifuge 5425 R (EU-IVD)
Refrigerated:
No
Yes
Rotor Included:
FA-24x2
No
With Rotor FA-18x2-Kit
Yes
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 15801655

Brand: Eppendorf™ 5405000760

Please to purchase this item. Need a web account? Register with us today!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Eppendorf’s newest 24-place microcentrifuges, Centrifuge 5425 and 5425 R, feature ergonomic operation and a large selection of rotors with a maximum speed of up to 21,300 x g, making them perfectly suited for all modern molecular biological applications in Eppendorf and PCR tubes from 0.2 to 5 mL.

For processing temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control with its advanced cooling system.

  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
  • Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Max. rotor capacity: 10 × 5.0 mL vessels
  • Max. speed: 21,300 × g (15,060 rpm)

TRUSTED_SUSTAINABILITY

Specifikationer

Capacity 24 x 1.5/2 mL
Max. Speed 15,000 rpm
Max. RCF 21,300 x g
Display Large, brightly lit LCD
Height (English) Exterior 9.5 in.
Height (Metric) Exterior 24 cm
Noise Level Average of 45 dB(A) in the first 12 minutes and < 51 dB(A) thereafter with Rotor FA-24 x 2
Timer 10 s to 9:59 h, with continuous run function
Width (English) Exterior 9.5 in.
Width (Metric) Exterior 24 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Type Microcentrifuges
Includes Without rotor
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Ventilated Yes
Electrical Requirements 230V/50–60Hz (GB)
Controller Type Rotary Knob
Depth (Metric) 39 cm
Model Centrifuge 5425
Wattage 280 W
Rotor Included No
Refrigerated No
Standards EN ISO 12100, EN 378-1, 378-2, EN IEC 61010-2-120, EN 61010-1, EN 61010-2-011, EN 61010-2-020, EN 61326-1, EN 55011, EN 50581, IEC 61010-1, IEC 61010-2-011, IEC 61010-2-020, IEC 61326-1, CISPR 11 (refer to manual for more details)
Net Weight 15.6 kg
Voltage 230 V
Visa mer Visa mindre

The Centrifuge 5425 is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.